{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master Steel | |
Nominal ⌀ DC | 6.8 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Norm | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 23.8 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 34 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 8 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.22 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122415 6,8 | |
EAN / GTIN | 4045197784193 | |
Manufacturer number | 122415 6,8 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA 6,8 mm |
|||
Coating | TiAlN | TiAlN | TiAlN |
Overall length L | 79 | 79 | 79 |
Tool material | solid carbide | Solid carbide | Solid carbide |
Point angle | 135 | 140 | 140 |
Shank ⌀ Ds | 8 | 8 | 8 |
recommended maximum drilling depth L2 | 23.8 | 23.8 | 23.8 |
Type of product | Jobber drill | Jobber drill | Jobber drill |