{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Nominal ⌀ DC | 2.6 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 16.1 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 20 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 4 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.09 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122415 2,6 | |
EAN / GTIN | 4045197783776 | |
Manufacturer number | 122415 2,6 |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 2,6mm |
||||
Version | 4×D | 4×D | 4×D | 4×D |
Overall length L | 55 mm | 55 mm | 55 mm | 55 mm |
Tool material | solid carbide | Solid carbide | Solid carbide | Solid carbide |
Flute length Lc | 20 mm | 20 mm | 15.5 mm | 20 mm |
Shank ⌀ Ds | 4 mm | 4 mm | 4 mm | 4 mm |
recommended maximum drilling depth L2 | 16.1 mm | 16.1 mm | 11.6 mm | 16.1 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |