• The item cannot be ordered due to missing prices.

Solid carbide high performance drill, plain shank DIN 6535 HA, TiN, ⌀ DC h7 (mm or inch): 10,06-X

Article no.: 122310 10,06-X
  • Minimum order quantity 3 Piece

Select article variation and quantity

⌀ DC h7 (mm or inch) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ range 10.06 mm - 12.05 mm
Coating TiN
Tool material Solid carbide
Standard DIN 6537 K
Version 4×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 140 degrees
Shank DIN 6535 HA to h6
Through-coolant no
Semi-Standard yes
Flute length Lc 55 mm
Overall length L 102 mm
Shank ⌀ Ds 12 mm
Feed f in steel < 900 N/mm2 0.22 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 122310 10,06-X
EAN / GTIN 4062406075996
Manufacturer number 122310 10,06-X

Application Table

Aluminium (short chipping)
N
140
Alu > 10% Si
N
120
Steel < 500 N/mm²
P
80
Steel < 750 N/mm²
P
75
Steel < 900 N/mm²
P
65
Steel < 1100 N/mm²
P
60
Steel < 1400 N/mm²
P
35
GG(G)
K
70
wet maximum
 
dry
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Straight major cutting edges with slightly honed edges and special flute profile produce short chips.

Note:

Flute length LC = L2 + 1.5 × DC.
Versions HB and HE supplied at the same price as HA.
Form HB: order with No. 122315.
Form HE: order with No. 122320.
NEW GENERATION AVAILABLE!
Recommended successor product is No. 122501.
Delivery time: 12 working weeks
Minimum order quantity: 3 pcs
Items made to order for a specific customer:
Cancellation only up to a maximum of 3 working days after receipt of order acknowledgement. Items cannot be returned. We reserve the right to over-deliver or under-deliver by ±10% (minimum 1 piece).

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide high performance drill, plain shank DIN 6535 HA, TiN, ⌀ D<sub>C</sub> h7 (mm or inch): 10,06-X

Solid carbide high performance drill, plain shank DIN 6535 HA, TiN, ⌀ DC h7 (mm or inch): 10,06-X

Semi-Standard yes yes yes
Coating TiN TiAlN TiAlN
Colour ring without red green
Tool material Solid carbide Solid carbide solid carbide
Point angle 140 degrees 140 degrees 135 degrees
Flute length Lc 55 mm 55 mm 55 mm
Type of product Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart