{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.5 mm | |
Coating | TiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 14.8 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Semi-Standard | yes | |
Flute length Lc | 20 mm | |
Overall length L | 62 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in steel < 900 N/mm2 | 0.11 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 122310 3,5 | |
EAN / GTIN | 4045197043450 | |
Manufacturer number | 122310 3,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Solid carbide high performance drill, plain shank DIN 6535 HA 3,5 |
||||
Coating | TiN | TiN | TiAlN | TiAlN |
Version | 4×D | 4×D | 6×D | 6×D |
Through-coolant | no | no | no | no |
Nominal ⌀ DC | 3.5 | 3.5 | 3.5 | 3.5 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 |
Shank ⌀ Ds | 6 | 6 | 6 | 6 |