• The item cannot be ordered due to missing prices.

Solid carbide high performance drill, plain shank DIN 6535 HA 10,8

Article no.: 122310 10,8

Select article variation and quantity

⌀ DC h7 (mm or inch) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10.8 mm
Coating TiN
Tool material Solid carbide
Standard DIN 6537 K
Version 4×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 38.8 mm
Shank DIN 6535 HA to h6
Through-coolant no
Semi-Standard yes
Flute length Lc 55 mm
Overall length L 102 mm
Shank ⌀ Ds 12 mm
Shank tolerance h6
Feed f in steel < 900 N/mm2 0.22 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 122310 10,8
EAN / GTIN 4045197044068
Manufacturer number 122310 10,8

Application Table

Aluminium (short chipping)
N
140
Alu > 10% Si
N
120
Steel < 500 N/mm²
P
80
Steel < 750 N/mm²
P
75
Steel < 900 N/mm²
P
65
Steel < 1100 N/mm²
P
60
Steel < 1400 N/mm²
P
35
GG(G)
K
70
wet maximum
 
dry
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Straight major cutting edges with slightly honed edges and special flute profile produce short chips.

Note:

Flute length LC = L2 + 1.5 × DC.
Versions HB and HE supplied at the same price as HA.
Form HB: order with No. 122315.
Form HE: order with No. 122320.
NEW GENERATION AVAILABLE!
Recommended successor product is No. 122501.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide high performance drill, plain shank DIN 6535 HA 10,8

Solid carbide high performance drill, plain shank DIN 6535 HA 10,8

Colour ring without without green green
Overall length L 102 102 118 118
Nominal ⌀ DC 10.8 10.8 10.8 10.8
Standard DIN 6537 K DIN 6537 K DIN 6537 DIN 6537
Shank tolerance h6 h6 h6 h6
Tolerance nominal ⌀ h7 h7 h7 h7
recommended maximum drilling depth L2 38.8 38.8 54.8 54.8

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart