{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ range | 6.06 mm - 7 mm | |
Coating | TiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Semi-Standard | yes | |
Flute length Lc | 34 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 8 mm | |
Feed f in steel < 900 N/mm2 | 0.18 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 122310 6,06-X | |
EAN / GTIN | 4062406075965 | |
Manufacturer number | 122310 6,06-X |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide high performance drill, plain shank DIN 6535 HA, TiN, ⌀ DC h7 (mm or inch): 6,06-X |
|||
Semi-Standard | yes | yes | yes |
Version | 4×D | 4×D | 4×D |
Through-coolant | no | no | no |
Tool material | Solid carbide | solid carbide | Solid carbide |
Point angle | 140 degrees | 135 degrees | 140 degrees |
Shank ⌀ Ds | 8 mm | 8 mm | 8 mm |