Service MANOSKOP torque wrench w.mount for insert tools No. 730 Fix Values only for in-lb 130-650Nm Inside square stitch size 14 x 18 mm L. 890mm

Article no.: 96503065
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 650 Nm
Series MANOSKOP®
Overall length L 890 mm
Socket for plug-in head 14×18 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 96503065
EAN / GTIN 4018754269655
Manufacturer number 96503065
L-Number L60010 5931

Description

Description:

  • For work in series production
  • The control knob can be unscrewed after the tripping torque has been set - this prevents the target torque from being accidentally changed
  • The supplied TORX® TAMPER-RESISTANT locking screw also protects against tampering. As well as the enclosed adhesive seals. No adjustment possible without breaking the seal
  • triggering
  • No reset to ″0″ is required, as the measuring element is only loaded during tightening
  • Receptacle for interchangeable plug-in tools
  • QuickRelease security interlock
  • Quick, precise adjustment with QuickSelect quick adjustment
  • Double stop signal
  • Very easy to read dual scale with color distinction of N·m/ft·lb or ft·lb/in·lb
  • Tighten to the left by turning the plug-in tools over
  • Continued load after tripping or loads against the operating direction, e.g. when screws are stuck, do not affect the tripping mechanism, which is thus protected against damage
  • 2-component handle with easy-to-use green soft zone (resistant to oils, greases, fuels, brake fluids and Skydrol)
  • Calibration with the perfectControl® calibration device No. 7794 or the calibration device No. 7706. If necessary Recalibration without disassembly
  • Certificate according to DIN EN ISO 6789-2:2017
  • DBGM
  • In the sturdy plastic box (size 80-100 in the steel box)
  • Display deviation ± 3%

Feature:

  • Fine scale division: 2,5 N·m
  • Gr.: 65 *
  • Height mm (h): 25,6 mm
  • Length [mm): 890 mm
  • LF: 848 mm
  • MA N-m: 130 N·m
  • Measuring range ft-lb: 100-480 ft·lb
  • Measuring range N-m: 130-650 N·m
  • Nominal value N-m: 650 N·m
  • Scale division [E1]: 50 N·m
  • Scale division [E2]: 20 ft·lb
  • SF: 25 mm
  • Size hex. drive [inner square]: 14 x 18 mm
  • Weight: 3242 g
  • Weight with box: 6500 g
  • Width mm (b): 30,6 mm

Suitable products

From the same series "MANOSKOP®" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart