Torque wrench No. 730 Quick Values only for in-lb 17,5-87,5in lb Inside square stitch size 9 x 12 mm L. 179mm

Article no.: 50584001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 50584001
EAN / GTIN 4018754292677
Manufacturer number 50584001
L-Number L60010 6525

Description

Description:

  • triggering
  • Receptacle for interchangeable plug-in tools
  • QuickRelease security interlock
  • Lightning adjustment by easy-to-operate clamping lever in the handle
  • Ergonomically designed, non-slip adjustment element with thumb recess
  • Optimized bale grip for fatigue-free work
  • Double stop signal
  • No reset to ″0″ is required, as the measuring element is only loaded during tightening
  • Tighten to the left by turning the plug-in tools over
  • Continued load after tripping or loads against the operating direction, e.g. when screws are stuck, do not affect the tripping mechanism, which is thus protected against damage
  • Calibration with the perfectControl calibration device No. 7794 or the calibration device No. 7706. If necessary Recalibration without disassembly
  • With certificate
Display deviation ± 4%

Feature:

  • Gr.: a/2-1
  • Height mm (h): 23,6 mm
  • Length [mm): 179 mm
  • LF: 157,2 mm
  • Measuring range in-lb: 17,5-87,5 in·lb
  • Scale division [E1]: 2,5 in·lb
  • SF: 17,5 mm
  • Size hex. drive [inner square]: 9 x 12 mm
  • Weight: 315 g
  • Width mm (b): 27,5 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart