MANOSKOP tightening angle torque wrenches w.mount for insert tools No. 714 Values only for in-lb 4-40Nm Output L. 252mm

Article no.: 96500904
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 96500904
EAN / GTIN 4018754222803
Manufacturer number 96500904
L-Number L60010 4965

Description

Description:

  • 4 measuring modes (torque, angle of rotation, torque with control variable angle of rotation, angle of rotation with control variable torque)
  • High-resolution color graphic display with additional side indicators
  • Freely configurable menu structure
  • Optional: Li-ion battery No. 7195-2 and charger No. 7160
  • 3 modes of operation: Trigger, peak hold (indicating operation with peak value display) and track (indicating operation with instantaneous value display)
  • Micro-USB interface
  • Bayonet lock for battery compartment
  • QuickRelease Safety Interlock - Replacement System for Insertion
  • Data storage (= 2,500 screwing operations)
  • Up to 200 screw cases in a maximum of 25 sequence diagrams can be programmed
  • Different tolerance limits can be set depending on the screw case
  • Acoustic and visual evaluation of the screw case
  • Quick and precise adjustment via keyboard
  • No unintentional adjustment by automatic key lock
  • Overload protection with audible and visual warning signal and forced tripping (right)
  • Automatic indication of the next calibration date according to time and/or load number
  • Fully automatic calibration and adjustment with the perfectControl® Calibration and Adjustment Device No. 7794-2 (torque) or 7794-3 (torque and angle of rotation)
  • Units of measurement: N·m, ft·lb, in·lb
  • Automatically correct tightening torque after input of a deviating stub dimension
  • After unloading, it is ready to function again immediately
  • Right-hand and left-hand tightening - for left-hand tightening in function mode, the insertion tool may have to be rotated by 180°
  • Sensable and audible trigger signal
  • Torque and rotational angle both displayed at the same time.
  • Measurement independent of the point of force application (Gr. 1, 2 and 4)
  • Safe handling thanks to ergonomically designed handle (resistant to oils, greases, fuels, brake fluids and Skydrol)
  • 3 certificates (torque indicating/triggering according to DIN EN ISO 6789-2:2017, angle of rotation)
  • In the sturdy plastic box (size 40-100 in the steel box)
  • Registered design, patented
  • Supplied with SENSOMASTER 4 software, USB cable, 4 micro batteries AAA/LR03, 1.5 V. Micro NiMH batteries AAA, 1.2 V, can be used
  • Display resolution of rotation angle 0.1°
Display deviation rotation angle ±1° ±1 digit to 100°,>100° at least 1% ± 1 digit
  • Display resolution Torque = 60 N·m: 0.01 N·m; & 60 N·m: 0.1 N·m.
  • Display deviation torque ± 2%, ± 1 digit

    Feature:

    • Gr.: 4
    • Height mm (h): 23 mm
    • Length [mm): 252 mm
    • LF: 214 mm
    • Measuring range ft-lb: 3-30 ft·lb
    • Measuring range N-m: 4-40 N·m
    • SF: 17,5 mm
    • Size hex. drive [inner square]: 9 x 12 mm
    • Weight: 420 g
    • Weight with box: 845 g
    • Width mm (b): 28 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart