Basic wrench w.tool carrier for insert tools No. 730 Quick Values only for in-lb 350-1750in lb Inside square stitch size 14 x 18 mm L. 455mm

Article no.: 50584020
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 50584020
    EAN / GTIN 4018754269006
    Manufacturer number 50584020
    L-Number L60010 5958

    Description

    Description:

    • triggering
    • No reset to ″0″ is required, as the measuring element is only loaded during tightening
    • Receptacle for interchangeable plug-in tools
    • QuickRelease Safety Interlock (Gr. 5-65)
    • Flash setting with easy-to-use clamping lever in the handle (size 5-65)
    • Ergonomically designed, non-slip adjustment element with thumb recess
    • Optimized bale grip for fatigue-free work
    • Double stop signal
    • Dual scale N·m/ft·lb or N·m/in·lb (size 5-80)
    • Available on request as N·m version without double scale (size 5-65)
    • Tighten to the left by turning the plug-in tools over
    • Continued loading after triggering or loading against the functional direction, e.g. If the screws are stuck, they do not act on the release mechanism, which is thus protected from damage
    • Calibration with the perfectControl® calibration device No. 7794 or the calibration device No. 7706. If necessary Recalibration without disassembly
    • Certificate according to DIN EN ISO 6789-2:2017
    Display deviation ±4%

    Feature:

    • Gr.: a/20
    • Height mm (h): 23 mm
    • Length [mm): 455 mm
    • LF: 435 mm
    • Measuring range in-lb: 350-1750 in·lb
    • Measuring range N-m: 40-200 N·m
    • Scale division [E1]: 5 N·m
    • Scale division [E2]: 50 in·lb
    • SF: 25 mm
    • Size hex. drive [inner square]: 14 x 18 mm
    • Weight: 1216 g
    • Width mm (b): 28 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart