MANOSKOP torque wrench w.dial gauge and mount for shell tools No. 71/80 Values only for in-lb 160-800Nm Inside square stitch size 14 x 18 mm L. 1048mm

Article no.: 50030080
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 50030080
EAN / GTIN 4018754104581
Manufacturer number 50030080
L-Number L60010 960

Description

Description:

· indicating type · mount for interchangeable shell tools · all 14 x 18 mm insert tools can also be used with insert tool adaptor No 7370/80 (max. 650 N·m) · trailing pointer dial · twin scales N·m/ft·lb · scale is made of luminescent light yellow special film enabling clear readings even in poor light conditions · handle with integrated force compensator · measuring element is a bending plate housed in the handle · with overload protection · can be applied for either clockwise or anticlockwise tightening by turning the wrench over · calibration using perfectControl calibrating unit No 7794 No 7794 or calibration system No 7706. Adjustment without disassembly · with certificate · display deviation value ± 4%

Feature:

  • Height mm (h): 24 mm
  • Length [mm): 1048 mm
  • LF: 1050 mm
  • MA N-m: 160 N·m
  • Measuring range ft-lb: 120-600 ft·lb
  • Measuring range N-m: 160-800 N·m
  • Nominal value N-m: 800 N·m
  • Scale division [E1]: 10 N·m
  • Scale division [E2]: 10 ft·lb
  • SF: 95 mm
  • Size hex. drive [inner square]: 14 x 18 mm
  • Weight: 2300 g
  • Width mm (b): 28 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart