Service MANOSKOP torque wrench w.mount for shell tools No. 730/80 Values only for in-lb 160-800Nm Inside square stitch size 14 x 18 mm L. 970mm

Article no.: 50180080
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 800 Nm
Series MANOSKOP®
Overall length L 970 mm
Socket for plug-in head 14×18 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 50180080
EAN / GTIN 4018754114764
Manufacturer number 50180080
L-Number L60010 1823

Description

Description:

  • With plug-in adapter No. 7370/80, all plug-in tools 14 x 18 mm can also be used (max. 650 N·m)
  • Supplied in textile bag

Feature:

  • Height mm (h): 43 mm
  • Length [mm): 970 mm
  • LF: 990 mm
  • Measuring range ft-lb: 120-600 ft·lb
  • Measuring range N-m: 160-800 N·m
  • Scale division [E1]: 20 N·m
  • Scale division [E2]: 20 ft·lb
  • SF: 95 mm
  • Size hex. drive [inner square]: 14 x 18 mm
  • Weight: 4925 g
  • Width mm (b): 46 mm

From the same series "MANOSKOP®" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart