Service/Series MANOSKOP torque wrench w.mount for insert tools No. 730D Values only for in-lb 65-650Nm Output L. 870mm

Article no.: 96501765
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 650 Nm
Series MANOSKOP®
Overall length L 870 mm
Type of product Torque Wrench

Identification & Classification

Article number 96501765
Copy
EAN / GTIN 4018754187621
Copy
Manufacturer number 96501765
Copy
L-Number L60010 3626
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Sensable and audible trigger signal
  • Receptacle for interchangeable plug-in tools
  • QuickRelease security interlock
  • Quick adjustment via convenient keyboard
  • Automatically correct tightening torque after input of a deviating stub dimension
  • Overload protection by acoustic and visual warning signal
  • No unintentional adjustment by automatic key lock
  • Display function also for left-hand torques
  • Units of measurement: N·m, ft·lb, in·lb
  • Different tolerance limits can be set depending on the screw case
  • Visual evaluation of the screw case by green and red display
  • Additional backup of the presets (function mode, trigger or Setpoint, unit of measure, tolerance value, save, deviating point dimension) by PIN code
  • Storage of up to 7,500 screw data
  • USB interface
  • Automatic notification of the next calibration date
  • Calibration with the perfectControl® calibration device No. 7794 or the calibration device No. 7706
  • 2-component handle with easy-to-use green soft zone (resistant to oils, greases, fuels, brake fluids and Skydrol)
  • Certificate according to DIN EN ISO 6789-2:2017
  • In the sturdy plastic box (size 40-100 in the steel box)
  • Patented
  • Supplied with 2 mignon batteries 1.5 V. AA/LR6, 1.2 V, mignon NiMH batteries can be used.
Display deviation ± 2%, ± 1 digit

Feature:

  • Setting display resolution ft-lb: 1,0/0,1 ft·lb
  • Setting-display resolution N-m: 1,0/0,1 N·m
  • Adjustment display resolution in-lb: 10/1,0 in·lb
  • Battery type: Mignon (AA) 1.5V
  • Gr.: 65 *
  • Height mm (h): 25,6 mm
  • Length [mm): 870 mm
  • LF: 837 mm
  • MA N-m: 65 N·m
  • Measuring range ft-lb: 48-480 ft·lb
  • Measuring range in-lb: 580-5800 in·lb
  • Measuring range N-m: 65-650 N·m
  • Nominal value N-m: 650 N·m
  • SF: 25 mm
  • Size hex. drive [inner square]: 14 x 18 mm
  • Weight: 3300 g
  • Weight with box: 6000 g
  • Width mm (b): 30,6 mm

Downloads & documents

Suitable products

From the same series "MANOSKOP®" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart