MANOSKOP tightening angle torque wrenches w.reversible ratchet insert tool No. 714R Values only for in-lb 20-200Nm Output 1/2″ L. 594mm

Article no.: 96501020
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 200 Nm
Series MANOSKOP®
Overall length L 594 mm
Square drive 1/2 in
Type of product Torque Wrench

Identification numbers & Classifications

Article number 96501020
EAN / GTIN 4018754212767
Manufacturer number 96501020
L-Number L60010 5006

Description

Description:

  • 4 measuring modes (torque, angle of rotation, torque with control variable angle of rotation, angle of rotation with control variable torque)
  • High-resolution color graphic display with additional side indicators
  • Freely configurable menu structure
  • Optional: Li-ion battery No. 7195-2 and charger No. 7160
  • 3 modes of operation: Trigger, peak hold (indicating operation with peak value display) and track (indicating operation with instantaneous value display)
  • Micro-USB interface
  • Bayonet lock for battery compartment
  • QuickRelease Safety Interlock - Replacement system for insertion tools
  • Data storage (≤ 2,500 screwdriving operations)
  • Up to 200 screw cases in a maximum of 25 sequence diagrams can be programmed
  • Different tolerance limits can be set depending on the screw case
  • Acoustic and visual evaluation of the screw case
  • Quick and precise adjustment via keyboard
  • No unintentional adjustment by automatic key lock
  • Overload protection with audible and visual warning signal and forced tripping (right)
  • Automatic indication of the next calibration date according to time and/or load number
  • Fully automatic calibration and adjustment with the perfectControl® Calibration and Adjustment Device No. 7794-2 (torque) or 7794-3 (torque and angle of rotation)
  • Units of measurement: N·m, ft·lb, in·lb
  • Automatically correct tightening torque after input of a deviating stub dimension
  • After unloading, it is ready to function again immediately
  • Right and left-hand tightening - For left-hand tightening in function mode, the insertion tool may have to be rotated by 180°
  • Sensable and audible trigger signal
  • Torque and rotational angle both displayed at the same time.
  • Measurement independent of the point of force application (Gr. 1, 2 and 4)
  • Safe handling thanks to ergonomically designed handle (resistant to oils, greases, fuels, brake fluids and Skydrol)
  • 3 certificates (torque indicating/triggering according to DIN EN ISO 6789-2:2017, angle of rotation)
  • In the sturdy plastic box (size 40-100 in the steel box)
  • Registered design, patented
  • Supplied with SENSOMASTER 4 software, USB cable, 4 micro batteries AAA/LR03, 1.5 V. Micro NiMH batteries AAA, 1.2 V, can be used
  • Display resolution of rotation angle 0.1°
  • Display deviation of rotation angle ± 1 %, ± 1 digit
  • Display resolution Torque ≤ 60 N·m: 0.01 N·m; & 60 N·m: 0.1 N·m; & 400 N·m: 1 N·m.
  • Display deviation torque ± 2%, ± 1 digit

Feature:

  • External square drive (inch): 1/2″
  • Gr.: 20
  • Height mm (h): 70 mm
  • Length [mm): 594 mm
  • Measuring range ft-lb: 15-150 ft·lb
  • Measuring range in-lb: 180-1800 in·lb
  • Measuring range N-m: 20-200 N·m
  • Size hex. drive [inner square]: 14 x 18 mm
  • Weight: 1663 g
  • Weight with box: 2198 g
  • Width mm (b): 80 mm

Downloads & documents

Suitable products

From the same series "MANOSKOP®" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart