{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 840 mm | |
Depth | 432 mm | |
suitable for drawers usable width | 850 mm | |
suitable for drawers usable depth | 445 mm | |
Material | Plastic | |
Colour | black | |
Type of product | Grid mat |
Article number | 961140 840X432 | |
EAN / GTIN | 4037519008964 | |
Manufacturer number | AQ-3917-CH8000 |