{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 480 mm | |
Depth | 504 mm | |
suitable for drawers usable width | 490 mm | |
suitable for drawers usable depth | 520 mm | |
Material | Plastic | |
Colour | black | |
Type of product | Grid mat |
Article number | 961140 480X504 | |
EAN / GTIN | 4037519010240 | |
Manufacturer number | AQ-3934-CH8000 |