{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 1,056 mm | |
Depth | 624 mm | |
Material | Plastic | |
Colour | black | |
Type of product | Grid mat |
Article number | 961140 1056X624 | |
EAN / GTIN | 4037519006274 | |
Manufacturer number | AQ-3909-CH8000 |