Base plate 600X600 mm

Article no.: 961140 600X600
(36.86 £ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
60 pieces in stock

Select article variation and quantity

width×depth (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width 600 mm
    Depth 600 mm
    suitable for drawers usable width 612 mm
    suitable for drawers usable depth 612 mm
    Material Plastic
    Colour black
    Type of product Grid mat

    Identification numbers & Classifications

    Article number 961140 600X600
    EAN / GTIN 4037519006113
    Manufacturer number AQ-3906-CH8000

    Description

    Application:

    Size 1056×624 for cutting to individual requirements.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart