Base plate 384X480 mm

Article no.: 961140 384X480
(53.53 £ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

width×depth (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width 384 mm
    Depth 480 mm
    suitable for drawers usable width 410 mm
    suitable for drawers usable depth 500 mm
    Material Plastic
    Colour black
    Type of product Grid mat

    Identification numbers & Classifications

    Article number 961140 384X480
    EAN / GTIN 4037519009046
    Manufacturer number AQ-3936-CH8000

    Description

    Application:

    Size 1056×624 for cutting to individual requirements.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart