A10K SWLNR-04 Boring Bars Carrying WNGP 0403 Double-Sided Trigon Inserts for Small Diameters

Article no.: 6888921
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Boring bar

Identification & Classification

Article number 6888921
EAN / GTIN 7291075348866
Manufacturer number 6888921
L-Number L23990 222

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 10 mm, Minimum Bore Diameter (DMIN) 12 mm, Overall Length (OAL) 125 mm, Shank Height (H) 9 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 10 mm
  • Cutting Direction (HAND) Right Hand
  • Functional Width (WF) 6 mm
  • Master Insert Identification (MIID) WNGP 040302L-F2M
  • Minimum Bore Diameter (DMIN) 12 mm
  • Overall Length (OAL) 125 mm
  • Rake Angle Axial (GAMP) -10 Degrees
  • Rake Angle Radial (GAMF) -16 Degrees
  • Reduced Body Diameter Length (LDRED) 20 mm
  • Shank Height (H) 9 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart