{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ISOTURN | |
ISO code indexable insert | DCMT 11T304 | |
Corner radius | 0.4 mm | |
Grade | IC807 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | M3M | |
Cutting depth ap | 0.8 mm - 3 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 30 m/min - 80 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | DCMT 11T304-M3M IC807 | |
Type of product | Indexable insert for turning |
Article number | 260511 IC807 | |
EAN / GTIN | 7291075423761 | |
Manufacturer number | 3320692 |
This article |
Recommendations |
|||
---|---|---|---|---|
DCMT 11T304, Grade: IC807
on request
In stock
124 pieces in stock
£5.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,498 pieces in stock
from
1
Pieces
£8.43
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,979 pieces in stock
£5.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,798 pieces in stock
from
1
Pieces
£8.61
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.17
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 | 2 |
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | DCMT 11T304 | DCMT 11T304 | DCMT 11T304 | DCMT 11T304 |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted |
Cutting depth ap | 0.8 mm - 3 mm | 0.5 mm - 2.5 mm | 0.3 mm - 2.5 mm | 0.5 mm - 2.5 mm |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.35 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |
Cutting speed vc main application | 30 m/min - 80 m/min | 60 m/min - 230 m/min | 50 m/min - 200 m/min | 70 m/min - 240 m/min |