{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | ISOTURN | |
ISO code indexable insert | CCMT 09T304 | |
Corner radius | 0.4 mm | |
Grade | IC807 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | M3M | |
Cutting depth ap | 0.5 mm - 4 mm | |
Feed f | 0.08 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 30 m/min - 80 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | CCMT 09T304-M3M IC807 | |
Type of product | Indexable insert for turning |
Article number | 260171 IC807 | |
EAN / GTIN | 7291075423877 | |
Manufacturer number | 3359002 |