CCMT 09T302 IC807

Article no.: 260089 IC807
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
100 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ISOTURN
    ISO code indexable insert CCMT 09T302
    Corner radius 0.2 mm
    Grade IC807
    Tool material Carbide
    Main application P
    Cutting conditions continuous
    Chip breaker F3P
    Cutting depth ap 0.1 mm - 2 mm
    Feed f 0.06 mm/rev. - 0.25 mm/rev.
    Cutting speed vc main application 50 m/min - 245 m/min
    Number of changes/inserts 2
    Finishing/roughing assignment Finishing
    Manufacturer's designation CCMT 09T302-F3P IC807
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 260089 IC807
    EAN / GTIN 7291075337952
    Manufacturer number 3358928

    Description

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart