VCMT 160404 IC807

Article no.: 261481 IC807
New product
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
30 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
ISO code indexable insert VCMT 160404
Corner radius 0.4 mm
Grade IC807
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker M3M
Cutting depth ap 1 mm - 2.5 mm
Feed f 0.07 mm/rev. - 0.25 mm/rev.
Cutting speed vc main application 30 m/min - 80 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Manufacturer's designation VCMT 160404-M3M IC807
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 261481 IC807
EAN / GTIN 7291075306279
Manufacturer number 3359024

Description

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart