{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ISOTURN | |
ISO code indexable insert | CCMT 09T302 | |
Corner radius | 0.2 mm | |
Grade | IC807 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | continuous | |
Chip breaker | F3M | |
Cutting depth ap | 0.1 mm - 2 mm | |
Feed f | 0.06 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 30 m/min - 80 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | CCMT 09T302-F3M IC807 | |
Type of product | Indexable insert for turning |
Article number | 260101 IC807 | |
EAN / GTIN | 7291075350982 | |
Manufacturer number | 3358951 |
This article |
Recommendations |
|||
---|---|---|---|---|
CCMT 09T302, Grade: IC807
on request
In stock
50 pieces in stock
£4.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
301 pieces in stock
from
1
Pieces
£7.37
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
595 pieces in stock
from
1
Pieces
£7.37
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
88 pieces in stock
from
1
Pieces
£7.37
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.14
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 | 2 |
Corner radius | 0.2 mm | 0.2 mm | 0.2 mm | 0.2 mm |
ISO code indexable insert | CCMT 09T302 | CCMT 09T302 | CCMT 09T302 | CCMT 09T302 |
Finishing/roughing assignment | Finishing | Finishing | Finishing | Finishing |
Feed f | 0.06 mm/rev. - 0.25 mm/rev. | 0.05 mm/rev. - 0.25 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.3 mm/rev. |
Main application | M | P | M | S |
Cutting speed vc main application | 30 m/min - 80 m/min | 150 m/min - 500 m/min | 90 m/min - 290 m/min | 50 m/min - 110 m/min |