DCGW 070202-M2 IB10HC 55° Positive Rhombic Inserts with 2 CBN Tips for Machining Hardened Steel, Sintered Metals and High Temperature Alloys

Article no.: 6864670
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Indexable insert for turning

Identification & Classification

Article number 6864670
EAN / GTIN 7291075283778
Manufacturer number 6864670
L-Number L24270 52

Description

Description:

Turning Indexable Inserts, Chip Breaker Type M, Corner Radius (RE) 0.2 mm, Cutting Edge Length (L) 7.7 mm, Inscribed Circle Diameter (IC) 6.35 mm, Insert Thickness (S) 2.38 mm

Feature:

  • Chip Breaker Type M
  • Clearance Angle Major (AN) 7 Degrees
  • Corner Radius (RE) 0.2 mm
  • Cutting Edge Length (L) 7.7 mm
  • Depth of Cut Maximum (APMX) 0.5 mm
  • Fixing Hole Diameter (D1) 2.8 mm
  • Inscribed Circle Diameter (IC) 6.35 mm
  • Insert Thickness (S) 2.38 mm
  • Max. Turning Feed (ft(max)) 0.3 mm/rev
  • Min D.O.C. 0.05 mm
  • Min. Turning Feed (ft(min)) 0.05 mm/rev

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart