DCMT 070204 IC8150 55° Rhombic Inserts with a 7° Positive Clearance for Finishing Applications

Article no.: 5508210
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 5508210
EAN / GTIN 7291075097207
Manufacturer number 5508210
L-Number L23950 3322

Description

Description:

Turning Indexable Inserts, Chip Breaker Type 14, Corner Radius (RE) 0.4 mm, Cutting Edge Length (L) 7.7 mm, Inscribed Circle Diameter (IC) 6.35 mm, Insert Thickness (S) 2.38 mm

Feature:

  • Chip Breaker Type 14
  • Clearance Angle Major (AN) 7 Degrees
  • Corner Radius (RE) 0.4 mm
  • Cutting Edge Length (L) 7.7 mm
  • Depth of Cut Maximum (APMX) 2 mm
  • Fixing Hole Diameter (D1) 2.8 mm
  • Inscribed Circle Diameter (IC) 6.35 mm
  • Insert Thickness (S) 2.38 mm
  • Max. Turning Feed (ft(max)) 0.22 mm/rev
  • Min D.O.C. 0.5 mm
  • Min. Turning Feed (ft(min)) 0.08 mm/rev

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart