E-STFPR 10-2 Screw Lock Boring Bars for 11° Clearance Triangular Inserts

Article no.: 3691291
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Boring bar

Identification & Classification

Article number 3691291
EAN / GTIN 7291075123616
Manufacturer number 3691291
L-Number L23990 1027

Description

Description:

Indexable Internal Turning Tools ,Connection Diameter Machine Side (DCONMS) 5/8″ ,Minimum Bore Diameter (DMIN) 0.689″ ,Overall Length (OAL) 8″ ,Shank Height (H) 0.574″

Feature:

  • Connection Diameter Machine Side (DCONMS): 5/8″
  • Cutting Direction (HAND): Right Hand
  • Functional Width (WF): 0.35″
  • Master Insert Identification (MIID): TPMT 2-1-PF
  • Minimum Bore Diameter (DMIN): 0.689″
  • Overall Length (OAL): 8″
  • Rake Angle Axial (GAMP): 4 Degrees
  • Rake Angle Radial (GAMF): 0 Degrees
  • Shank Height (H): 0.574″

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart