E1/2″ SHANK Solid Carbide Shanks for Economical Boring with Various Interchangeable Heads

Article no.: 3606605
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Boring bar

Identification numbers & Classifications

Article number 3606605
EAN / GTIN 7291075168259
Manufacturer number 3606605
L-Number L23990 855

Description

Description:

Indexable Internal Turning Tools ,Connection Diameter Machine Side (DCONMS) 1/2″ ,Shank Height (H) 0.46″

Feature:

  • Connection Diameter Machine Side (DCONMS): 1/2″
  • Reduced Body Diameter Length (LDRED): 0.98″
  • Shank Height (H): 0.46″

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart