A20Q MWLNL-06W Top Wedge Lock Boring Bars Carrying Double-Sided Trigon Inserts

Article no.: 3601306
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Boring bar

Identification numbers & Classifications

Article number 3601306
EAN / GTIN 7291075037142
Manufacturer number 3601306
L-Number L23990 472

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 20 mm, Minimum Bore Diameter (DMIN) 25 mm, Overall Length (OAL) 180 mm, Shank Height (H) 18 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 20 mm
  • Cutting Direction (HAND) Left Hand
  • Functional Width (WF) 13 mm
  • Master Insert Identification (MIID) WNMG 06T304-GN
  • Minimum Bore Diameter (DMIN) 25 mm
  • Overall Length (OAL) 180 mm
  • Rake Angle Axial (GAMP) -6 Degrees
  • Rake Angle Radial (GAMF) -10 Degrees
  • Reduced Body Diameter Length (LDRED) 28 mm
  • Shank Height (H) 18 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart