A12 SXFOR-105DR Boring and Drilling Bars with Coolant Holes Carrying XOMT Inserts

Article no.: 3601295
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie MULTIFUNCTIONTOOLS
Type of product Boring bar

Identification numbers & Classifications

Article number 3601295
EAN / GTIN 7291075096316
Manufacturer number 3601295
L-Number L23990 1354

Description

Description:

Indexable Internal Turning Tools ,Connection Diameter Machine Side (DCONMS) 5/8″ ,Shank Height (H) 0.55″

Feature:

  • Connection Diameter Machine Side (DCONMS): 5/8″
  • Functional Width (WF): 0.24″
  • Rake Angle Axial (GAMP): 0 Degrees
  • Rake Angle Radial (GAMF): 0 Degrees
  • Shank Height (H): 0.55″

Suitable products

From the same series "MULTIFUNCTIONTOOLS" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart