XOMT 060204-DT IC520M Inserts for DR Drills and Boring Bars

Article no.: 5503073
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series DRDRILLS
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 5503073
EAN / GTIN 7291075083354
Manufacturer number 5503073
L-Number L24160 44

Description

Description:

Indexable Drill Inserts, Corner Radius (RE) 0.4 mm, Cutting Edge Length (L) 6.16 mm, Inscribed Circle Diameter (IC) 6.16 mm, Insert Included Angle (EPSR) 90 Degrees, Insert Thickness (S) 2.56 mm

Feature:

  • Corner Radius (RE) 0.4 mm
  • Cutting Edge Length (L) 6.16 mm
  • Inscribed Circle Diameter (IC) 6.16 mm
  • Insert Included Angle (EPSR) 90 Degrees
  • Insert Thickness (S) 2.56 mm

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart