DRG-MF-16R-2.25D-20A-08 Multifunction Drilling, Boring, Facing, External Turning and Internal Grooving Tools

Article no.: 3203446
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTIFUNCTIONTOOLS
Type of product Indexable drill

Identification numbers & Classifications

Article number 3203446
EAN / GTIN 7291075347562
Manufacturer number 3203446
L-Number L24150 208

Description

Description:

Indexable Drill Bodies, Cutting Diameter (DC) 16 mm, Overall Length (OAL) 94 mm, Usable Length (LU) 36 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 20 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 16 mm
  • Length Group 2xD
  • Master Insert Identification (MIID) XCMT 08...
  • Overall Length (OAL) 94 mm
  • Protruding Length (LPR) 44 mm
  • Shank Length (LS) 50 mm
  • Usable Length (LU) 36 mm

Suitable products

From the same series "MULTIFUNCTIONTOOLS" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart