DR-MF-I-10R-2.25D-050A-05 Multifunction Drilling, Boring, Facing and External Turning Tool

Article no.: 3202028
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTIFUNCTIONTOOLS

Identification & Classification

Article number 3202028
EAN / GTIN 7291075212471
Manufacturer number 3202028
L-Number L24150 373

Description

Description:

Indexable Drill Bodies ,Cutting Diameter (DC) 0.394″ ,Usable Length (LU) 0.89″

Feature:

  • Connection Diameter Machine Side (DCONMS): 1/2″
  • Cutting Diameter (DC): 0.394″
  • Decimal Equivalent: 0.394″
  • Length Group: 2xD
  • Protruding Length (LPR): 1.08″
  • Shank Length (LS): 1.65″
  • Usable Length (LU): 0.89″

Suitable products

From the same series "MULTIFUNCTIONTOOLS" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart