DRG-MF-20R-2.25D-25A-10 Multifunction Drilling, Boring, Facing, External Turning and Internal Grooving Tools

Article no.: 3203447
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTIFUNCTIONTOOLS
Type of product Indexable drill

Identification & Classification

Article number 3203447
Copy
EAN / GTIN 7291075347579
Copy
Manufacturer number 3203447
Copy
L-Number L24150 210
Copy

Description

Description:

Indexable Drill Bodies, Cutting Diameter (DC) 20 mm, Overall Length (OAL) 111 mm, Usable Length (LU) 45 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 20 mm
  • Length Group 2xD
  • Master Insert Identification (MIID) XCMT 10...
  • Overall Length (OAL) 111 mm
  • Protruding Length (LPR) 55 mm
  • Shank Length (LS) 56 mm
  • Usable Length (LU) 45 mm

Suitable products

From the same series "MULTIFUNCTIONTOOLS" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart