XCMT 050204-MF IC908 Inserts for DR-MF Multifunction Tools with Two Cutting Edges for Hard Materials and Interrupted Cut

Article no.: 5506624
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTIFUNCTIONTOOLS
Type of product Indexable insert for drilling

Identification & Classification

Article number 5506624
EAN / GTIN 7291075202755
Manufacturer number 5506624
L-Number L23950 318

Description

Description:

Indexable Drill Inserts, Corner Radius (RE) 0.4 mm, Cutting Edge Length (L) 5.6 mm, Inscribed Circle Diameter (IC) 5.6 mm, Insert Included Angle (EPSR) 83.5 Degrees, Insert Thickness (S) 2.1 mm

Feature:

  • Corner Radius (RE) 0.4 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Edge Length (L) 5.6 mm
  • Inscribed Circle Diameter (IC) 5.6 mm
  • Insert Included Angle (EPSR) 83.5 Degrees
  • Insert Thickness (S) 2.1 mm

Suitable products

From the same series "MULTIFUNCTIONTOOLS" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart