S10L SDUCL-07 Screw Lock Boring Bars Carrying 55° Rhombic Inserts with 7° Clearance

Article no.: 3600910
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Boring bar

Identification & Classification

Article number 3600910
EAN / GTIN 7291075064896
Manufacturer number 3600910
L-Number L23990 447

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 10 mm, Minimum Bore Diameter (DMIN) 14 mm, Overall Length (OAL) 140 mm, Shank Height (H) 9.2 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 10 mm
  • Cutting Direction (HAND) Left Hand
  • Functional Width (WF) 8 mm
  • Master Insert Identification (MIID) DCMT 070201-PF
  • Minimum Bore Diameter (DMIN) 14 mm
  • Overall Length (OAL) 140 mm
  • Rake Angle Axial (GAMP) -3 Degrees
  • Rake Angle Radial (GAMF) -9 Degrees
  • Reduced Body Diameter Length (LDRED) 18 mm
  • Shank Height (H) 9.2 mm

Suitable products

Services & product advisors

Direct purchase
To shopping cart