CSSPL 2525M-12 Clamp Lock Tools Carrying 11° Clearance Square Inserts for Longitudinal and Face Turning

Article no.: 3600130
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3600130
EAN / GTIN 7291075042665
Manufacturer number 3600130
L-Number L23990 746

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 150 mm, Head Length (LH) 28 mm, Overall Length (OAL) 158.3 mm, Protruding Length (LPR) 36.1 mm

Feature:

  • Cutting Direction (HAND) Left Hand
  • Functional Length (LF) 150 mm
  • Functional Width (WF) 32 mm
  • Head Length (LH) 28 mm
  • Inscribed Circle Diameter (IC) 12.7 mm
  • Master Insert Identification (MIID) SPMR 1203
  • Overall Length (OAL) 158.3 mm
  • Protruding Length (LPR) 36.1 mm
  • Rake Angle Axial (GAMP) 0 Degrees
  • Rake Angle Radial (GAMF) 6 Degrees
  • Shank Height (H) 25 mm
  • Shank Width (B) 25 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart