DTF50 SVXCR-16X2 ISO Double Pocket Boring Heads with Dovetail Connection VCGT 16 Inserts for Machining Aluminum Wheels

Article no.: 3368556
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Boring bar

Identification & Classification

Article number 3368556
EAN / GTIN 7291075466560
Manufacturer number 3368556
L-Number L23920 362

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 50 mm, Functional Length (LF) 110 mm, Minimum Bore Diameter (DMIN) 50 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 50 mm
  • Cutting Direction (HAND) Right Hand
  • Functional Length (LF) 110 mm
  • Functional Width (WF) 21 mm
  • Minimum Bore Diameter (DMIN) 50 mm
  • Reduced Body Diameter Length (LDRED) 83 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart