DDJNR 2525X-15-JHP-MC Rigid Clamp Tools with Channels for High-Pressure Coolant Carrying 55° Rhombic Inserts

Article no.: 3346695
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3346695
EAN / GTIN 7291075392098
Manufacturer number 3346695
L-Number L23990 1152

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 125 mm, Head Length (LH) 40 mm, Overall Length (OAL) 125 mm

Feature:

  • Cutting Direction (HAND) Right Hand
  • Functional Length (LF) 125 mm
  • Functional Width (WF) 32 mm
  • Head Length (LH) 40 mm
  • Inscribed Circle Diameter (IC) 12.7 mm
  • Master Insert Identification (MIID) DNMG/X 1506
  • Overall Length (OAL) 125 mm
  • Rake Angle Axial (GAMP) 6 Degrees
  • Rake Angle Radial (GAMF) 6 Degrees
  • Shank Height (H) 25 mm
  • Shank Width (B) 25 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart