SNMG 120408-F3S IC804 Double-Sided 90° Rhombic Inserts for Titanium and Heat Resistant Materials for Finishing Applications

Article no.: 3340988
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 3340988
EAN / GTIN 7291075400670
Manufacturer number 3340988
L-Number L23950 3326

Description

Description:

Turning Indexable Inserts, Corner Radius (RE) 0.8 mm, Cutting Edge Length (L) 12.7 mm, Inscribed Circle Diameter (IC) 12.7 mm, Insert Thickness (S) 4.76 mm

Feature:

  • Corner Radius (RE) 0.8 mm
  • Cutting Edge Length (L) 12.7 mm
  • Depth of Cut Maximum (APMX) 1.5 mm
  • Inscribed Circle Diameter (IC) 12.7 mm
  • Insert Thickness (S) 4.76 mm
  • Max. Turning Feed (ft(max)) 0.35 mm/rev
  • Min D.O.C. 0.1 mm
  • Min. Turning Feed (ft(min)) 0.05 mm/rev

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart