AVC-D32-DDUNR-11T Interchangeable Boring Heads Carrying 55° Rhombic Inserts

Article no.: 3332993
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Boring bar

Identification numbers & Classifications

Article number 3332993
EAN / GTIN 7291075364897
Manufacturer number 3332993
L-Number L23990 590

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 32 mm, Functional Length (LF) 32 mm, Minimum Bore Diameter (DMIN) 40 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Cutting Direction (HAND) Right Hand
  • Functional Length (LF) 32 mm
  • Functional Width (WF) 22 mm
  • Master Insert Identification (MIID) DNMG 332-NF
  • Minimum Bore Diameter (DMIN) 40 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart