WBGT 060102L IC830 Trigon Inserts with a 5° Positive Flank Ground Chipformer for Finish Turning

Article no.: 3308112
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 3308112
EAN / GTIN 7291075154337
Manufacturer number 3308112
L-Number L23950 3127

Description

Description:

Turning Indexable Inserts, Chip Breaker Type T, Corner Radius (RE) 0.2 mm, Cutting Direction (HAND) Left Hand, Cutting Edge Length (L) 2.18 mm, Inscribed Circle Diameter (IC) 3.97 mm, Insert Thickness (S) 1.59 mm

Feature:

  • Chip Breaker Type T
  • Clearance Angle Major (AN) 5 Degrees
  • Corner Radius (RE) 0.2 mm
  • Cutting Direction (HAND) Left Hand
  • Cutting Edge Length (L) 2.18 mm
  • Depth of Cut Maximum (APMX) 1 mm
  • Inscribed Circle Diameter (IC) 3.97 mm
  • Insert Thickness (S) 1.59 mm
  • Max. Turning Feed (ft(max)) 0.1 mm/rev
  • Min D.O.C. 0.1 mm
  • Min. Turning Feed (ft(min)) 0.05 mm/rev

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart