{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 12×D | |
Shank | Plain shank with h6 | |
Use for drilling | concave; convex; Cross drilling; Drilling through a stack | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 29 mm - 29.9 mm | |
Overhang L1 | 348 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Pilot drill required | yes, pilot drill | |
Iscar item designation | DCN 290-348-32R-12D | |
Shank type | Plain shank with h6 | |
Flute length Lc | 353.3 mm | |
Manufacturer's designation | DCN 290-348-32R-12D | |
Type of product | Insdexable Drill |
Article number | 231720 29 | |
EAN / GTIN | 7291075297218 | |
Manufacturer number | 3203564 |
This article |
Recommendations |
|
---|---|---|
ISCAR SUMOCHAM drill body Parallel shank DCN R, 12×D, Size: 29
on request
Available in 4-6 working days
0 pieces in stock
£778.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
£790.64
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 29 mm - 29.9 mm | 29 mm - 29.99 mm |
Number of cutting edges Z | 2 | 2 |
Through-coolant | yes | yes |
Shank ⌀ Ds | 32 mm | 32 mm |
Shank length Ls | 60 mm | 60 mm |
Series | SUMOCHAM | HiPer-Drill |
Type of product | Insdexable Drill | Indexable drill |