{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 12×D | |
Shank | Plain shank with h6 | |
Use for drilling | concave; convex; Cross drilling; Drilling through a stack | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 23 mm - 23.9 mm | |
Overhang L1 | 276 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Pilot drill required | yes, pilot drill | |
Iscar item designation | DCN 230-276-32R-12D | |
Shank type | Plain shank with h6 | |
Flute length Lc | 280.2 mm | |
Manufacturer's designation | DCN 230-276-32R-12D | |
Type of product | Insdexable Drill |
Article number | 231720 23 | |
EAN / GTIN | 7291075297140 | |
Manufacturer number | 3202856 |
This article |
Recommendations |
|
---|---|---|
ISCAR SUMOCHAM drill body Parallel shank DCN R, 12×D, Size: 23
on request
Available in 4-6 working days
0 pieces in stock
£593.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
£616.53
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Use for drilling | concave; convex; Cross drilling; Drilling through a stack | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling |
Through-coolant | yes | yes |
Shank | Plain shank with h6 | ISO 9766 |
Shank ⌀ Ds | 32 mm | 25 mm |
Shank length Ls | 60 mm | 56 mm |
Type of product | Insdexable Drill | Indexable drill |