{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 12×D | |
Shank | Plain shank with h6 | |
Use for drilling | concave; convex; Cross drilling; Drilling through a stack | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 17 mm - 17.9 mm | |
Overhang L1 | 204 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
Pilot drill required | yes, pilot drill | |
Iscar item designation | DCN 170-204-20R-12D | |
Shank type | Plain shank with h6 | |
Flute length Lc | 207.1 mm | |
Manufacturer's designation | DCN 170-204-20R-12D | |
Type of product | Insdexable Drill |
Article number | 231720 17 | |
EAN / GTIN | 7291075297089 | |
Manufacturer number | 3202850 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Parallel shank DCN R 17
on request
In stock
4 pieces in stock
£407.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£449.16
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 17 mm - 17.9 mm | 17 mm - 17.99 mm |
Number of cutting edges Z | 2 | 2 |
Use for drilling | concave; convex; Cross drilling; Drilling through a stack | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling |
Shank ⌀ Ds | 20 mm | 20 mm |
Shank length Ls | 50 mm | 50 mm |
Series | SUMOCHAM | HiPer-Drill |
Type of product | Insdexable Drill | Indexable drill |