{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 12×D | |
Shank | Plain shank with h6 | |
Use for drilling | concave; convex; Cross drilling; Drilling through a stack | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 14 mm - 14.4 mm | |
Overhang L1 | 168 mm | |
Shank ⌀ Ds | 16 mm | |
Shank length Ls | 48 mm | |
Pilot drill required | yes, pilot drill | |
Iscar item designation | DCN 140-168-16R-12D | |
Shank type | Plain shank with h6 | |
Flute length Lc | 170.6 mm | |
Manufacturer's designation | DCN 140-168-16R-12D | |
Type of product | Insdexable Drill |
Article number | 231720 14 | |
EAN / GTIN | 7291075297065 | |
Manufacturer number | 3202847 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Parallel shank DCN R 14
on request
In stock
6 pieces in stock
£335.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
£409.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 14 mm - 14.4 mm | 14 mm - 14.49 mm |
Number of cutting edges Z | 2 | 2 |
Through-coolant | yes | yes |
Shank | Plain shank with h6 | ISO 9766 |
Shank ⌀ Ds | 16 mm | 16 mm |
Shank length Ls | 48 mm | 48 mm |
Series | SUMOCHAM | HiPer-Drill |