{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 12×D | |
Shank | Plain shank with h6 | |
Use for drilling | concave; convex; Cross drilling; Drilling through a stack | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 16 mm - 16.9 mm | |
Overhang L1 | 192 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
Pilot drill required | yes, pilot drill | |
Iscar item designation | DCN 160-192-20R-12D | |
Shank type | Plain shank with h6 | |
Flute length Lc | 194.9 mm | |
Manufacturer's designation | DCN 160-192-20R-12D | |
Type of product | Insdexable Drill |
Article number | 231720 16 | |
EAN / GTIN | 7291075297263 | |
Manufacturer number | 3260335 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Parallel shank DCN R 16
on request
In stock
3 pieces in stock
£361.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
£435.70
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Version | 12×D | 12×D |
Through-coolant | yes | yes |
Shank | Plain shank with h6 | ISO 9766 |
Shank length Ls | 50 mm | 50 mm |
Series | SUMOCHAM | HiPer-Drill |
Type of product | Insdexable Drill | Indexable drill |