{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 12×D | |
Shank | Plain shank with h6 | |
Use for drilling | concave; convex; Cross drilling; Drilling through a stack | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 12 mm - 12.4 mm | |
Overhang L1 | 144 mm | |
Shank ⌀ Ds | 16 mm | |
Shank length Ls | 48 mm | |
Pilot drill required | yes, pilot drill | |
Iscar item designation | DCN 120-144-16R-12D | |
Shank type | Plain shank with h6 | |
Flute length Lc | 146.2 mm | |
Manufacturer's designation | DCN 120-144-16R-12D | |
Type of product | Insdexable Drill |
Article number | 231720 12 | |
EAN / GTIN | 7291075297003 | |
Manufacturer number | 3202753 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Parallel shank DCN R 12
on request
In stock
5 pieces in stock
£313.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£378.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£416.55
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 12 mm - 12.4 mm | 12 mm - 12.5 mm | 12 mm - 12.5 mm |
Number of cutting edges Z | 2 | 2 | 2 |
Version | 12×D | 12×D | 12×D |
Through-coolant | yes | yes | yes |
Shank | Plain shank with h6 | ISO 9766 | Morse taper |
Reach L1 | 144 mm | 144 mm | |
Type of product | Insdexable Drill | Indexable drill | Indexable drill |