HELI3MILL shoulder mill 32/4L mm

Article no.: 226480 32/4L
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

⌀ DC / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI3MILL
Cutting edge ⌀ DC 32 mm
Number of cutting edges Z 4
Shank type Plain shank
Setting angle κ 90 degrees
Milling application Circular milling; Ramping; Plunging
Through-coolant yes
Machining strategy HPC
Overhang L1 40 mm
Overall length Ltot 200 mm
Shank ⌀ Ds h6 32 mm
⌀ D3 28 mm
Circular interpolation milling ⌀ Dmin 60.4 mm
Circular interpolation milling ⌀ Dmax 63 mm
Circular interpolation milling ap 3.3 mm
Ramping angle αmax 2.1 degrees
Ramping length L for αmax 220.9 mm
suitable indexable insert TP..1003..
Manufacturer's designation HM390 ETP D32-4-C32-10-B
Type of product End / face mill

Identification numbers & Classifications

Article number 226480 32/4L
EAN / GTIN 7291075314021
Manufacturer number 3107039

Description

Version:

Reliable shoulder milling system for a wide range of applications. Versions in two system sizes with cutting edge lengths in 10 and 15 mm. Optimally supported Trigon indexable inserts in the seat ensure true 90° shoulders. Ideally suited for circular interpolation milling operations and ramping.

Spare part:

Pack of indexable insert screws No. 229695 1 (TX10; 3.2 Nm).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart